Motion
12C110-J  SHEAVE

DODGE
12C110-J SHEAVE

455934 Bushing Bore V-Belt Pulley - C Belt Section, 12 Groove, 11.40 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
Mi Item #00702490
MFR #12C110-J SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12C110-J SHEAVE

455934 Bushing Bore V-Belt Pulley - C Belt Section, 12 Groove, 11.40 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
Mi Item #00702490
MFR #12C110-J SHEAVE

Mfr description
12C11.0 QD-J SHEAVE 455934
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Datum Diameter
    11.0000 in
  • Outside Diameter  
    11.4000 in
  • Weight
    104.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475160051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)