Motion
16012C

TB WOODS
16012C

Classical Sheave, C Belt Section, 16.4 O.D. in., 12 Grooves, Cast Iron Material
MI ITEM #00702524
MFR #16012C
List Price$5,210.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16012C

Classical Sheave, C Belt Section, 16.4 O.D. in., 12 Grooves, Cast Iron Material
MI ITEM #00702524
MFR #16012C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,210.79/each for your price

Overview

Mfr description
16.0X12C-J CONV SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • UPC_NO
    698672032063
  • Weight
    151.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text