Motion
12C500-M SHEAVE

DODGE
12C500-M SHEAVE

V-Belt Pulley - C Belt Section, 12 Groove, Bushing Required Bore Size, 50.4000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00702569
MFR #12C500-M SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12C500-M SHEAVE

V-Belt Pulley - C Belt Section, 12 Groove, Bushing Required Bore Size, 50.4000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00702569
MFR #12C500-M SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12C50.0 QD-M SHEAVE 455945

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Datum Diameter
    50.0000 in
  • Manufacturer Catalog
  • UPC_NO
    782475160167
  • Weight
    595.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text