Motion
12 C 500 M
Bushing Bore V-Belt Pulley - C Belt Section, 12 Groove, 50.4000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00702572
MFR #12 C 500 M
Price$10,714.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - C Belt Section, 12 Groove, 50.4000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00702572
MFR #12 C 500 M

Mfr description
12 C 500 M CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,714.91/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Face Width  
    12.3750 in
  • Length Through Bore  
    6.75 in
  • Outside Diameter  
    50.4000 in
  • Overall Width
    12 3/8 in
  • Pitch Diameter
    50 in
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    50.4 in
  • Storage Dimension Width
    50.4
  • Weight
    655.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    M
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950090412
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950090412

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)