Motion
4D120-F  SHEAVE

DODGE
4D120-F SHEAVE

455960 Bushing Bore V-Belt Pulley - D Belt Section, 4 Groove, 12.60 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
MI ITEM #00702576
MFR #4D120-F SHEAVE
Price$1,767.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4D120-F SHEAVE

455960 Bushing Bore V-Belt Pulley - D Belt Section, 4 Groove, 12.60 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
MI ITEM #00702576
MFR #4D120-F SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,767.33/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bushing Bore Range
    1 to 4 in
  • Datum Diameter
    12.0000 in
  • Outside Diameter  
    12.6000 in
  • Weight
    85.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475160303

Overview

Mfr description
4D12.0 QD-F SHEAVE 455960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text