Motion
1204D
Classical Sheave, D Belt Section, 12.6 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00702580
MFR #1204D
Price$3,003.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, D Belt Section, 12.6 O.D. in., 4 Grooves, Cast Iron Material
Mi Item #00702580
MFR #1204D

Mfr description
12.0X4D-F CONV SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,003.63/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 4 in
  • Outside Diameter  
    12.6000 in
  • Weight
    69.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672040044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)