Motion
4 D 220 J
Bushing Bore V-Belt Pulley - D Belt Section, 4 Groove, 22.6000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00702650
MFR #4 D 220 J
Price$3,561.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 4 Groove, 22.6000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00702650
MFR #4 D 220 J

Mfr description
4 D 220 J CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,561.66/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bushing Bore Range
    1.2500 to 4.5000 in
  • Face Width  
    6.0625 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter  
    22.6000 in
  • Overall Width
    6 1/16 in
  • Pitch Diameter
    22 in
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    22.6 in
  • Storage Dimension Width
    22.6
  • Weight
    156.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950115351
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950115351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)