Motion
1355D
V-Belt Pulley - D Belt Section, 5 Groove, Bushing Required Bore Size, 14.1000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00702694
MFR #1355D
List Price$3,221.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - D Belt Section, 5 Groove, Bushing Required Bore Size, 14.1000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00702694
MFR #1355D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3,221.12/each for your price

Overview

Mfr description
13.5X5D-F CONV SHEAVE

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1 to 4 in
  • UPC_NO
    698672040297
  • Weight
    89.40 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text