Motion
5D180-J  SHEAVE

DODGE
5D180-J SHEAVE

455984 Bushing Bore V-Belt Pulley - D Belt Section, 5 Groove, 18.60 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
MI ITEM #00702735
MFR #5D180-J SHEAVE
Your Price$2,795.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5D180-J SHEAVE

455984 Bushing Bore V-Belt Pulley - D Belt Section, 5 Groove, 18.60 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
MI ITEM #00702735
MFR #5D180-J SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,795.18/each(List $3,354.21)

Overview

Mfr description
5D18.0 QD-J SHEAVE 455984

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Datum Diameter
    18.0000 in
  • Manufacturer Catalog
  • UPC_NO
    782475160549
  • Weight
    164.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text