Motion
5D40.0 QD-M

DODGE
5D40.0 QD-M

V-Belt Pulley - D Belt Section, 5 Groove, Bushing Required Bore Size, 40.6000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00702770
MFR #5D40.0 QD-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5D40.0 QD-M

V-Belt Pulley - D Belt Section, 5 Groove, Bushing Required Bore Size, 40.6000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00702770
MFR #5D40.0 QD-M

Mfr description
5D40.0 QD-M SHEAVE 455989
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    40.6000 in
  • Weight
    546.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475160594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)