Motion
6D150-J  SHEAVE

DODGE
6D150-J SHEAVE

455997 Bushing Bore V-Belt Pulley - D Belt Section, 6 Groove, 15.60 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
MI ITEM #00702815
MFR #6D150-J SHEAVE
Price$1,767.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6D150-J SHEAVE

455997 Bushing Bore V-Belt Pulley - D Belt Section, 6 Groove, 15.60 in O.D., QD Bushed, J Series Bushing, CAST IRON Material
MI ITEM #00702815
MFR #6D150-J SHEAVE

Mfr description
6D15.0 QD-J SHEAVE 455997
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,767.70/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    15.6000 in
  • Weight
    162.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475160679

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)