Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
- Bushing Bore Range1-7/16 to 4-1/2 in
- Outside Diameter16.1000 in
- Weight162.00 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- Manufacturer Catalog
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
- UPC_NO782475160686
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)