Motion
1706D
V-Belt Pulley - D Belt Section, 6 Groove, Bushing Required Bore Size, 17.6000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00702836
MFR #1706D
List Price$4,439.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - D Belt Section, 6 Groove, Bushing Required Bore Size, 17.6000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00702836
MFR #1706D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,439.55/each for your price

Overview

Mfr description
17.0X6D-J CONV SHEAVE

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • UPC_NO
    698672041027
  • Weight
    145.30 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text