Motion
8D15.0 QD-J

BROWNING
8D15.0 QD-J

V-Belt Pulley - D Belt Section, 8 Groove, Bushing Required Bore Size, 15.6000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00702916
MFR #8D15.0 QD-J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8D15.0 QD-J

V-Belt Pulley - D Belt Section, 8 Groove, Bushing Required Bore Size, 15.6000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00702916
MFR #8D15.0 QD-J

Mfr description
8D15.0 QD-J SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    15.6000 in
  • Weight
    176.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289392186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)