Motion
8D180-M  SHEAVE

DODGE
8D180-M SHEAVE

456020 Bushing Bore V-Belt Pulley - D Belt Section, 8 Groove, 18.60 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #00702939
MFR #8D180-M SHEAVE
Price$4,787.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8D180-M SHEAVE

456020 Bushing Bore V-Belt Pulley - D Belt Section, 8 Groove, 18.60 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #00702939
MFR #8D180-M SHEAVE

Mfr description
8D18.0 QD-M SHEAVE 456020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,787.52/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Datum Diameter
    18.0000 in
  • Outside Diameter  
    18.6000 in
  • Weight
    249.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475160891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)