Motion
8 D 400 N
Bushing Bore V-Belt Pulley - D Belt Section, 8 Groove, 40.6000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #00702978
MFR #8 D 400 N
Price$12,354.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 8 Groove, 40.6000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #00702978
MFR #8 D 400 N

Mfr description
8 D 400 N CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,354.66/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bushing Bore Range
    2.4375 to 6.0000 in
  • Face Width  
    11.8125 in
  • Length Through Bore  
    8.125 in
  • Outside Diameter  
    40.6000 in
  • Overall Width
    11 13/16 in
  • Pitch Diameter
    40 in
  • Storage Dimension Height
    8.125 in
  • Storage Dimension Length
    40.6 in
  • Storage Dimension Width
    40.6
  • Weight
    610.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    N
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950123516
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950123516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)