Motion
8D48.0 QD-N

DODGE
8D48.0 QD-N

V-Belt Pulley - D Belt Section, 8 Groove, Bushing Required Bore Size, 48.6000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00702982
MFR #8D48.0 QD-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8D48.0 QD-N

V-Belt Pulley - D Belt Section, 8 Groove, Bushing Required Bore Size, 48.6000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #00702982
MFR #8D48.0 QD-N

Mfr description
8D48.0 QD-N SHEAVE 456026
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Face Width  
    11.8125 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-1/2 Bore) in, 1-1/2 x 3/4 (5-3/4 to 6 Bore) in, 1-1/4 x 5/8 (4-11/16 to 5-1/2 Bore) in, 3/4 x 3/8 (2-15/16 Bore) in, 5/8 x 5/16 (2-7/16 Bore) in, 7/8 x 7/16 (3-7/16 to 3-3/4 Bore) in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    48.6000 in
  • Overall Width
    11.81 in
  • Pitch Diameter
    48.6 in
  • Weight
    849.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475160952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)