Motion
10D120-M SHEAVE

DODGE
10D120-M SHEAVE

V-Belt Pulley - D Belt Section, 10 Groove, Bushing Required Bore Size, 12.6000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00702989
MFR #10D120-M SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10D120-M SHEAVE

V-Belt Pulley - D Belt Section, 10 Groove, Bushing Required Bore Size, 12.6000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00702989
MFR #10D120-M SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    12.6000 in
  • Weight
    153.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475160976

Overview

Mfr description
10D12.0 QD-M SHEAVE 456028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text