Motion
15010D

TB WOODS
15010D

V-Belt Pulley - D Belt Section, 10 Groove, Bushing Required Bore Size, 15.6000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00703028
MFR #15010D
List Price$7,306.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
15010D

V-Belt Pulley - D Belt Section, 10 Groove, Bushing Required Bore Size, 15.6000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00703028
MFR #15010D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7,306.42/each for your price

Overview

Mfr description
15.0X10D-M CONV SHEAVE

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • UPC_NO
    698672040709
  • Weight
    257.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text