Motion
17010D

TB WOODS
17010D

Classical Sheave, D Belt Section, 17.6 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00703046
MFR #17010D
Price$10,969.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
17010D

Classical Sheave, D Belt Section, 17.6 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00703046
MFR #17010D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,969.41/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-15/16 to 5-1/2 in
  • Outside Diameter  
    17.6000 in
  • Weight
    263.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672041065

Overview

Mfr description
17.0X10D-M CONV SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text