1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dodge
10D270-M SHEAVE
456039 Bushing Bore V-Belt Pulley - D Belt Section, 10 Groove, 27.60 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #
00703070
MFR #
10D270-M SHEAVE
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Belt Pulleys
Standard V-Belt Pulleys
V-Belt Pulleys
Dodge 10D270-M SHEAVE
Dodge
10D270-M SHEAVE
456039 Bushing Bore V-Belt Pulley - D Belt Section, 10 Groove, 27.60 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #
00703070
MFR #
10D270-M SHEAVE
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dodge
10D270-M SHEAVE
456039 Bushing Bore V-Belt Pulley - D Belt Section, 10 Groove, 27.60 in O.D., QD Bushed, M Series Bushing, CAST IRON Material
MI ITEM #
00703070
MFR #
10D270-M SHEAVE
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
10D27.0 QD-M SHEAVE 456039
Specifications
Belt Section Size
D
Number of Grooves
10
Outside Diameter
27.6000 in
Bore Type
QD Bushed
Bushing Series
M
Material
CAST IRON
Bushing Bore Range
1-15/16 to 5-1/2 in
Manufacturer Catalog
Click here
Weight
430.00 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Bearings Product Catalog
Bearings Product Catalog
Fluid Power Pumps & Motors
Fluid Power Pumps & Motors
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
Dodge Torque-Arm II
Torque-Arm II shaft mount reducers deliver a longer life in demanding applications. Torque-Arm II is designed with a patented harsh-duty sealing system, twin-tapered bushings, and the highest torque rating per case size. It provides maximum reliability with less maintenance to increase operating time and lower your total cost of ownership.
MORE RESOURCES
Dodge Safety Mount Spherical Roller Bearings
Safety Mount is available in various sizes and uses a patented, built-in mounting system to reduce installation time up to 75 percent compared to traditional products found in industrial applications. This bearing is manufactured in the USA resulting in shorter lead times and faster stock replenishment.
Dodge Raptor Coupling
The Dodge Raptors patented split, natural rubber element is easy to assemble. It significantly decreases total cost of ownership and extends driven equipment life. The elements WingLock technology delivers higher bond strength, improves fatigue resistance, and features longer life versus competitive urethane designs. The natural rubber material reduces stiffness, improves vibration damping, and leads the industry in misalignment capabilities.
See all resources