Overview
Mfr description
40.0X10D-N CONV SHEAVE
Specifications
- Belt Section SizeD
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesN
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range2-15/16 to 5-15/16 in
- UPC_NO698672041904
- Weight755.00 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data