Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
- Bushing Bore Range2-15/16 to 7 in
- Outside Diameter48.6000 in
- Weight961.00 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesP
- Manufacturer Catalog
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
- UPC_NO782475161119
Overview
Mfr description
10D48.0 QD-P SHEAVE 456042