Motion
12D12.0 QD-M SHEAVE   456044

DODGE
12D12.0 QD-M SHEAVE 456044

V-Belt Pulley - D Belt Section, 12 Groove, Bushing Required Bore Size, QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00703098
MFR #12D12.0 QD-M SHEAVE 456044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12D12.0 QD-M SHEAVE 456044

V-Belt Pulley - D Belt Section, 12 Groove, Bushing Required Bore Size, QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #00703098
MFR #12D12.0 QD-M SHEAVE 456044

Mfr description
12D12.0 QD-M SHEAVE 456044
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Catalog Number
    456044
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)