Overview
Mfr description
12.0X12D-M CONV SHEAVE
Specifications
- Belt Section SizeD
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesM
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1-15/16 to 5-1/2 in
- UPC_NO698672040129
- Weight176.20 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data