Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
- Bushing Bore Range1-15/16 to 5-1/2 in
- Outside Diameter13.6000 in
- Weight212.00 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesM
- MaterialCast Iron
- Number Of Grooves12
- Product TypeV-Belt Pulleys
- UPC_NO662289342600
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)