Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
- Outside Diameter15.6000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesM
- Manufacturer Upc Number770075435532
- MaterialCast Iron
- Number Of Grooves12
- Product TypeV-Belt Pulleys
- UPC_NO770075435532
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)