Motion
12D22.0 QD-M SHEAVE  456054

DODGE
12D22.0 QD-M SHEAVE 456054

V-Belt Pulley - D Belt Section, 12 Groove, Bushing Required Bore Size, QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00703156
MFR #12D22.0 QD-M SHEAVE 456054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12D22.0 QD-M SHEAVE 456054

V-Belt Pulley - D Belt Section, 12 Groove, Bushing Required Bore Size, QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #00703156
MFR #12D22.0 QD-M SHEAVE 456054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12D22.0 QD-M SHEAVE 456054

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    456054
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text