Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
- Outside Diameter40.6000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesP
- Manufacturer Upc Number770075435624
- MaterialCast Iron
- Number Of Grooves12
- Product TypeV-Belt Pulleys
- UPC_NO770075435624
Overview
Mfr description
12D40.0 QD-P SHEAVE