Motion
40012D

TB WOODS
40012D

Classical Sheave, D Belt Section, 40.6 O.D. in., 12 Grooves, Cast Iron Material
MI ITEM #00703178
MFR #40012D
List Price$26,821.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
40012D

Classical Sheave, D Belt Section, 40.6 O.D. in., 12 Grooves, Cast Iron Material
MI ITEM #00703178
MFR #40012D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,821.41/each for your price

Overview

Mfr description
40.0X12D-P CONV SHEAVE

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    2-15/16 to 7 in
  • UPC_NO
    698672041928
  • Weight
    855.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text