Overview
Mfr description
12D48.0 QD-P SHEAVE
Specifications
- Belt Section SizeD
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesP
- Bore DiameterBushing Required
- MaterialCast Iron
- Manufacturer Upc Number770075435631
- UPC_NO770075435631
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data