Motion
12 D 480 P
Bushing Bore V-Belt Pulley - D Belt Section, 12 Groove, 48 in Pitch Dia., 48.6 in O.D., Bushed, P Series Bushing, Cast Iron Material
MI ITEM #00703183
MFR #12 D 480 P
List Price$25,643.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 12 Groove, 48 in Pitch Dia., 48.6 in O.D., Bushed, P Series Bushing, Cast Iron Material
MI ITEM #00703183
MFR #12 D 480 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,643.72/each for your price

Overview

Mfr description
12 D 480 P CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Pitch Diameter
    48 in
  • Overall Width
    17 9/16 in
  • Pulley Construction
    Arm / Spoke
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    48.6 in
  • Storage Dimension Width
    48.6
  • Sheave Drawing Type
    A
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950147796
  • UPC_NO
    697950147796
  • Weight
    1100.00 lbs
  • Mounting Type
    STD
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text