Motion
48012D

TB WOODS
48012D

Classical Sheave, D Belt Section, 48.6 O.D. in., 12 Grooves, Cast Iron Material
MI ITEM #00703184
MFR #48012D
Price$33,730.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
48012D

Classical Sheave, D Belt Section, 48.6 O.D. in., 12 Grooves, Cast Iron Material
MI ITEM #00703184
MFR #48012D

Mfr description
48.0X12D-P CONV SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,730.14/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-15/16 to 7 in
  • Outside Diameter  
    48.6000 in
  • Weight
    1085.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672042048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)