Overview
Mfr description
1A4.4/B4.8 VT-1610 SHEAVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series1610
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 1-11/16 in
- UPC_NO072053090918
- Weight3.60 lbs
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data