Motion
1B6.6-1610  SHEAVE

DODGE
1B6.6-1610 SHEAVE

118206 Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 6.58 (A) in, 6.96 (B) in Pitch Dia., 6.95 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #00703239
MFR #1B6.6-1610 SHEAVE
Price$123.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1B6.6-1610 SHEAVE

118206 Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 6.58 (A) in, 6.96 (B) in Pitch Dia., 6.95 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #00703239
MFR #1B6.6-1610 SHEAVE

Mfr description
1A6.2/B6.6-1610 TL SHEAVE 118206
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.95/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width  
    1.0500 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-11/16 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    6.9500 in
  • Overall Width
    1.05 in
  • Pitch Diameter
    6.58 (A) in, 6.96 (B) in
  • Weight
    7.67 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475095094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)