Motion
2B3.6-1210  SHEAVE

DODGE
2B3.6-1210 SHEAVE

118212 Bushing Bore V-Belt Pulley - A, B Belt Section, 2 Groove, 3.58 (A) in, 3.96 (B) in Pitch Dia., 3.95 in O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
Mi Item #00703270
MFR #2B3.6-1210 SHEAVE
Price$93.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2B3.6-1210 SHEAVE

118212 Bushing Bore V-Belt Pulley - A, B Belt Section, 2 Groove, 3.58 (A) in, 3.96 (B) in Pitch Dia., 3.95 in O.D., Taper Lock Bushed, 1210 Series Bushing, Cast Iron Material
Mi Item #00703270
MFR #2B3.6-1210 SHEAVE

Mfr description
2A3.2/B3.6-1210 TL SHEAVE 118212
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.47/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Datum Diameter
    3.2000 in
  • Face Width  
    1.7500 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.9500 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    3.58 (A) in, 3.96 (B) in
  • Weight
    2.82 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475095124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)