Motion
2B20.0-3020  SHEAVE

DODGE
2B20.0-3020 SHEAVE

114068 Bushing Bore V-Belt Pulley - B Belt Section, 2 Groove, 20.36 in Pitch Dia., 20.35 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #00703346
MFR #2B20.0-3020 SHEAVE
Your Price$655.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2B20.0-3020 SHEAVE

114068 Bushing Bore V-Belt Pulley - B Belt Section, 2 Groove, 20.36 in Pitch Dia., 20.35 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #00703346
MFR #2B20.0-3020 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$655.74/each(List $786.89)

Overview

Mfr description
2A19.6/B20.0-3020 TL SHEAVE 114068

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Datum Diameter
    20.0000 in
  • Pitch Diameter
    20.36 in
  • Overall Width
    2 in
  • Pulley Construction
    Spoked
  • UPC_NO
    782475563111
  • Weight
    37.71 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text