Motion
3 B 36 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 3.9500 in O.D., Taper Lock Bushed, 1210 Series Bushing, Steel Material
MI ITEM #00703363
MFR #3 B 36 TB
Your Price$118.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 3.9500 in O.D., Taper Lock Bushed, 1210 Series Bushing, Steel Material
MI ITEM #00703363
MFR #3 B 36 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.83/each(List $136.65)

Overview

Mfr description
3 B 36 TB (1210) CONVENTIONAL TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    1210
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Pitch Diameter
    3.6 in
  • Overall Width
    2 1/2 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    2.5625 in
  • Storage Dimension Length
    4.3125 in
  • Storage Dimension Width
    4.3125
  • Sheave Drawing Type
    A1
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950154527
  • UPC_NO
    697950154527
  • Weight
    3.50 lbs
  • Mounting Type
    STANDARD
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text