Motion
3A29.6/B30.0-3020

DODGE
3A29.6/B30.0-3020

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 30.3500 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #00703441
MFR #3A29.6/B30.0-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3A29.6/B30.0-3020

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 30.3500 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #00703441
MFR #3A29.6/B30.0-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3A29.6/B30.0-3020 TL SHEAVE 114074

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Manufacturer Catalog
  • UPC_NO
    782475562671
  • Weight
    89.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text