Motion
4B3.8-1610  SHEAVE

DODGE
4B3.8-1610 SHEAVE

118321 Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 3.78 (A) in, 4.16 (B) in Pitch Dia., 4.15 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #00703454
MFR #4B3.8-1610 SHEAVE
Price$184.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4B3.8-1610 SHEAVE

118321 Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 3.78 (A) in, 4.16 (B) in Pitch Dia., 4.15 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #00703454
MFR #4B3.8-1610 SHEAVE

Mfr description
4A3.4/B3.8-1610 TL SHEAVE 118321
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.08/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Datum Diameter
    3.4000 in
  • Face Width  
    3.2500 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-11/16 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    4.1500 in
  • Overall Width
    3-1/4 in
  • Pitch Diameter
    3.78 (A) in, 4.16 (B) in
  • Weight
    4.81 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475095759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)