Motion
4 B 44 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 4.7500 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #00703465
MFR #4 B 44 TB
Price$179.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 4.7500 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #00703465
MFR #4 B 44 TB

Mfr description
4 B 44 TB (1610) CONVENTIONAL TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.29/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Face Width  
    3.2500 in
  • Length Through Bore  
    1 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    3 1/4 in
  • Pitch Diameter
    4.4 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    5 in
  • Storage Dimension Width
    3.5
  • Weight
    6.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    1610
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950155449
  • Material
    Cast Iron
  • Mounting Type
    STANDARD
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950155449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)