Motion
4B4.6-1610  SHEAVE

DODGE
4B4.6-1610 SHEAVE

118253 Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 4.58 (A) in, 4.96 (B) in Pitch Dia., 4.95 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #00703466
MFR #4B4.6-1610 SHEAVE
Your Price$196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4B4.6-1610 SHEAVE

118253 Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 4.58 (A) in, 4.96 (B) in Pitch Dia., 4.95 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #00703466
MFR #4B4.6-1610 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$196.25/each(List $225.69)

Overview

Mfr description
4A4.2/B4.6-1610 TL SHEAVE 118253
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
  • Low maintenance
  • No lubrication required
  • Quiet operation: Motors, etc. are normally at a higher db level than V-Drives
  • Efficiency of 95% is typical
  • Taper lock bushing required

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-11/16 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Datum Diameter
    4.2000 in
  • Pitch Diameter
    4.58 (A) in, 4.96 (B) in
  • Overall Width
    3-1/4 in
  • Pulley Construction
    Plain
  • UPC_NO
    782475095360
  • Weight
    7.61 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text