Motion
4B18.4-2517  SHEAVE

DODGE
4B18.4-2517 SHEAVE

118100 Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 18.38 (A) in, 18.76 (B) in Pitch Dia., 18.75 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #00703525
MFR #4B18.4-2517 SHEAVE
Your Price$532.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4B18.4-2517 SHEAVE

118100 Bushing Bore V-Belt Pulley - A, B Belt Section, 4 Groove, 18.38 (A) in, 18.76 (B) in Pitch Dia., 18.75 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #00703525
MFR #4B18.4-2517 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$532.44/each(List $772.05)

Overview

Mfr description
4A18.0/B18.4-2517 TL SHEAVE 118100
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
  • Low maintenance
  • No lubrication required
  • Quiet operation: Motors, etc. are normally at a higher db level than V-Drives
  • Efficiency of 95% is typical
  • Taper lock bushing required

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-11/16 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Datum Diameter
    18.0000 in
  • Pitch Diameter
    18.38 (A) in, 18.76 (B) in
  • Overall Width
    3-1/4 in
  • Pulley Construction
    Spoked
  • UPC_NO
    782475094622
  • Weight
    66.83 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text