Motion
5B3.4-1215  SHEAVE

DODGE
5B3.4-1215 SHEAVE

118101 Bushing Bore V-Belt Pulley - B Belt Section, 5 Groove, 3.75 in O.D., Taper Lock Bushed, 1215 Series Bushing, Cast Iron Material
Mi Item #00703541
MFR #5B3.4-1215 SHEAVE
Price$219.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5B3.4-1215 SHEAVE

118101 Bushing Bore V-Belt Pulley - B Belt Section, 5 Groove, 3.75 in O.D., Taper Lock Bushed, 1215 Series Bushing, Cast Iron Material
Mi Item #00703541
MFR #5B3.4-1215 SHEAVE

Mfr description
5A3.0/B3.4-1215 TL SHEAVE 118101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.73/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Datum Diameter
    3.0000 in
  • Outside Diameter  
    3.7500 in
  • Weight
    5.01 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1215
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475094639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)