Overview
Mfr description
5A3.2/B3.6-1215 TL SHEAVE 118102
Specifications
- Belt Section SizeB
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bushing Series1215
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 1-1/4 in
- Datum Diameter3.2000 in
- Manufacturer Catalog
- UPC_NO782475094646
- Weight5.60 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data