Motion
5 B 38 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 3.8 in Pitch Dia., 4.15 in O.D., Bushed, 1215 Series Bushing, Steel Material
Mi Item #00703549
MFR #5 B 38 TB
Price$230.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 3.8 in Pitch Dia., 4.15 in O.D., Bushed, 1215 Series Bushing, Steel Material
Mi Item #00703549
MFR #5 B 38 TB

Mfr description
5 B 38 TB (1215) CONVENTIONAL TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.28/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Face Width  
    4.0000 in
  • Length Through Bore  
    1.5 in
  • Outside Diameter  
    4.1500 in
  • Overall Width
    4 in
  • Pitch Diameter
    3.8 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    4.15 in
  • Storage Dimension Width
    4.15
  • Weight
    5.90 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    1215
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950156439
  • Material
    Steel
  • Mounting Type
    STANDARD
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950156439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)