Motion
5 B 42 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 4.5500 in O.D., Taper Lock Bushed, 1615 Series Bushing, Steel Material
Mi Item #00703555
MFR #5 B 42 TB
Price$221.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 4.5500 in O.D., Taper Lock Bushed, 1615 Series Bushing, Steel Material
Mi Item #00703555
MFR #5 B 42 TB

Mfr description
5 B 42 TB (1615) CONVENTIONAL TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.43/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Face Width  
    4.0000 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-1/2 Bore) in, 3/8 x 3/16 (1-9/16 to 1-5/8 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.5 in
  • Outside Diameter  
    4.5500 in
  • Overall Width
    4 in
  • Pitch Diameter
    4.2 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    5.125
  • Weight
    6.80 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    1615
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950156460
  • Material
    Steel
  • Mounting Type
    STANDARD
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950156460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)