Motion
5B4.4-1615  SHEAVE

DODGE
5B4.4-1615 SHEAVE

118106 Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 4.38 (A) in, 4.76 (B) in Pitch Dia., 4.75 in O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #00703556
MFR #5B4.4-1615 SHEAVE
Price$249.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5B4.4-1615 SHEAVE

118106 Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 4.38 (A) in, 4.76 (B) in Pitch Dia., 4.75 in O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #00703556
MFR #5B4.4-1615 SHEAVE

Mfr description
5A4.0/B4.4-1615 TL SHEAVE 118106
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.42/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Datum Diameter
    4.0000 in
  • Face Width  
    4.0000 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-11/16 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    4 in
  • Pitch Diameter
    4.38 (A) in, 4.76 (B) in
  • Weight
    8.19 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1615
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475094660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)