Motion
5B5.2 VT-2517
V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 5.5500 in O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
MI ITEM #00703571
MFR #5B5.2 VT-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 5.5500 in O.D., Taper Lock Bushed, 1615 Series Bushing, Cast Iron Material
MI ITEM #00703571
MFR #5B5.2 VT-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5B5.2 VT-2517 SHEAVE SPECIAL

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1615
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Manufacturer Catalog
  • Weight
    9.50 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text