Motion
5A29.6/B30.0-3030

DODGE
5A29.6/B30.0-3030

V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 30.3500 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00703624
MFR #5A29.6/B30.0-3030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5A29.6/B30.0-3030

V-Belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 30.3500 in O.D., Taper Lock Bushed, 3030 Series Bushing, Cast Iron Material
Mi Item #00703624
MFR #5A29.6/B30.0-3030

Mfr description
5A29.6/B30.0-3030 TL SHEAVE 114052
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    15/16 to 3-1/4 in
  • Outside Diameter  
    30.3500 in
  • Weight
    116.30 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3030
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475089413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)